The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Pump Series
V10
Mounting
Flange Mount
Design No.
20
Port Type
NPT
Shaft Code + Outlet Port Code
1C
Shaft Dia.
0.75 in
Shaft Length
1 3/4 in
Flow @ RPM
5 gpm @ 1200 rpm
Model No.
V10 1P5P 1C20
Integral Valve Configuration
w/o Integral Valves
Pressure Port
1/2 in NPT
Rotation
Right Hand (CW)
Port Size
1
Flow Rate
5 gal/min @ 1200 rpm
Shaft Type
Straight w/ Key
Inlet Port Code
P
Outlet Port Position
Inline w/ Inlet
Pressure [Max]
2500 psi
Pressure Port Code
P
Mounting Flange Code
1
Configuration
Single
Shaft Key
3/16 in
Displacement (in³/rev)
1
Mounting Flange
SAE A, 2 Bolt
Shaft Seal Type
Single Shaft Seal
GPM @ Speed
7.5 gpm @ 1800 rpm
Seal Material
Buna-N
Weight
11.25 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back