The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
applications
Industrial and mobile applications
features
Pump rotation, port orientation and cartridge kit are field changeable
Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Designed for use with oil or synthetic fire-resistant fluids
SAE 'A' two-bolt mounting flanges are standard
foot mounting brackets optional
Enhanced bearing life
Versatility
High performance
Self-wear compensation
performance does not degrade with use
Shaft Type
Straight w/ Key
Shaft Key
3/16 in
Shaft Length
1.75 in
Port Size
1
Shaft Seal Type
Single Shaft Seal
Pressure Port Code
P
Pump Series
V10
Flow @ RPM
6 gpm @ 1200 rpm
Displacement (in³/rev)
1.19
Design No.
20
Shaft Dia.
0.75 in
Mounting Flange
SAE A, 2 Bolt
Port Type
NPT
Model No.
V10 1P6P 1C20
Mounting
Flange Mount
Inlet Port Code
P
Seal Material
Buna-N
Pressure [Max]
2200 psi
Shaft Code + Outlet Port Code
1C
Outlet Port Position
Inline w/Inlet
Pressure Port
1/2 in NPT
Mounting Flange Code
1
Rotation
Right Hand (CW)
Integral Valve Configuration
w/o Integral Valves
Weight
11.6 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back