- Check Valve
- Poppet Style
- Pilot Operated Operation
| Style | Poppet |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 3 |
| Leakage | 0.3 cc/min |
| Recommend Filtration Level | 18/16/13 microns |
| Housing | No |
| Cavity | A6610 |
| Temperature Range [Min] | -22 °F |
| No. of Valve Ports | 3 |
| Seal Material | Buna-N |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 8 gal/min |
| Series | 4CK30 |
| Model No. | 4CK30-1-S |
| Operation | Pilot Operated |
| Pilot Ratio | 3:1 |
| Temperature Range [Max] | 194 °F |
| Weight | 0.25 LB |

