- Direction Control Valve
- Check Valve Type
- 3CP2 Series
- 4 gal/min Maximum Flow
| Leakage | 5 dpm |
| Housing Material | Aluminum |
| Valve Type | Check Valve |
| Temperature Range [Min] | -22 °F |
| Valve Material | Cartridge only |
| Orifice Size | 1.5 mm |
| Seal Type | Buna-N |
| Temperature Range [Max] | 194 °F |
| Series | 3CP2 |
| Valve Torque into Cavity | 45 Nm |
| Port Type | Cartridge Only |
| Model No. | 3CP2-1.5S |
| Pressure [Max] | 3000 psi |
| Flow [Max] | 4 gal/min |
| Cavity | A879 |
| Recommend Filtration Level | BS5540/4 Class 18/13 |
| Weight | 0.0 LB |

