- Logic Element Valve
- Spool Function
| Pressure [Max] | 5800 psi |
| Seal Material | Nitrile |
| Temperature Range [Min] | -22 °F |
| Leakage | 0.3559 in3/sec |
| Temperature Range [Max] | 194 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Installation | Screw-in Cartridge |
| Function | Spool |
| Model No. | 1LEV402N0.2 |
| Weight | 0.0 LB |

