- Direction Control Valve
- 1RDS302 Series
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Series | 1RDS302 |
| Temperature Range [Min] | -40 °F |
| Model No. | 1RDS302-1-P-10S |
| Weight | 0.0 LB |
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Series | 1RDS302 |
| Temperature Range [Min] | -40 °F |
| Model No. | 1RDS302-1-P-10S |
| Weight | 0.0 LB |