- Direction Control Valve
- Shuttle Valve Type
- 1HSH25 Series
- 5 gal/min Maximum Flow
| Temperature Range [Max] | 194 °F |
| Temperature Range [Min] | -22 °F |
| Valve Type | Shuttle Valve |
| Series | 1HSH25 |
| Recommend Filtration Level | BS5540/4 Class 18/13 |
| Detent Option | No |
| Cavity | CVB-22-06-0 |
| Port Size | 1/2 in |
| Port Type | SAE |
| Leakage | 90 ml/min |
| Flow [Max] | 5 gal/min |
| Pressure [Max] | 5000 psi |
| Seal Type | Viton |
| Model No. | 1HSH25-8T-0.6SV |
| Valve Torque into Cavity | 67 Nm |
| Weight | 0.0 LB |

