- Pressure Unloading Valve
- 1PUL60 Series
- Pilot Operated Operation
- 16 gal/min Maximum Flow
- 1/2 Port Size1
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| Adjustment Type | Leakproof Screw |
| Housing Material | Aluminum |
| Series | 1PUL60 |
| Seal Material | Buna-N |
| Pressure [Max] | 5076 psi |
| Port Size | 1/2 |
| Type | Unloading Valve |
| Flow [Max] | 16 gal/min |
| Operation | Pilot Operated |
| Model No. | 1PUL65-P-8T-20S |
| Port Type | SAE |
| Pilot Ratio | 100:1 |
| Weight | 0.0 LB |

