- Flow Control Valve
- Flow Divider/Combiner Type
- 2CFD50 Series
- 10 gal/min Maximum Flow
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Style | Spool |
| Model No. | 2CFD50-10S |
| Type | Flow Divider/Combiner |
| Series | 2CFD50 |
| Temperature Range [Max] | 194 °F |
| Temperature Range [Min] | -22 °F |
| Installation | Screw-in Cartridge |
| Cavity | A12744 |
| Housing Material | Steel |
| Flow [Max] | 10 gal/min |
| Leakage | Standard |
| Recommend Filtration Level | Up to 40 LPM |
| Weight | 0.0 LB |

