- Flow Control Valve
- Flow Divider/Combiner Type
- 2CFD55 Series
| Model No. | 2CFD55-8T-6T-20S |
| Port Size | 1/2 in Inlet, 3/8 in Outlet |
| Type | Flow Divider/Combiner |
| Port Type | SAE |
| Series | 2CFD55 |
| Housing Material | Steel |
| Weight | 0.0 LB |
| Model No. | 2CFD55-8T-6T-20S |
| Port Size | 1/2 in Inlet, 3/8 in Outlet |
| Type | Flow Divider/Combiner |
| Port Type | SAE |
| Series | 2CFD55 |
| Housing Material | Steel |
| Weight | 0.0 LB |