- Flow Control Valve
- Flow Restrictor Type
- 2CFRC60 Series
| Model No. | 2CFRC60-P-6S |
| Series | 2CFRC60 |
| Housing Material | Steel |
| Type | Flow Restrictor |
| Port Size | 1/2 in |
| Port Type | SAE |
| Style | Pressure Compensated W/ Reverse Check |
| Weight | 1.0 LB |
| Model No. | 2CFRC60-P-6S |
| Series | 2CFRC60 |
| Housing Material | Steel |
| Type | Flow Restrictor |
| Port Size | 1/2 in |
| Port Type | SAE |
| Style | Pressure Compensated W/ Reverse Check |
| Weight | 1.0 LB |