- Flow Control Valve
- Flow Regulator Type
- 2CFRC60 Series
- 1 gal/min Minimum Flow
- 8 gal/min Maximum Flow
| Recommend Filtration Level | BS5540/4 Class 18/13 |
| Cavity | CVA-27-04-0 |
| Temperature Range [Min] | -22 °F |
| Leakage | Standard |
| Type | Flow Regulator |
| Port Size | 1/2 in |
| Adjustment Type | Screw |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Model No. | 2CFRC65P8T4S |
| Series | 2CFRC60 |
| Flow [Max] | 8 gal/min |
| Flow [Min] | 1 gal/min |
| Valve Torque into Cavity | 75 Nm |
| Port Type | BSP |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 194 °F |
| Weight | 1.83 LB |

