- Load Control Valve
- Overcenter Valve Type
- Cartridge Only Port Type
| Leakage | 0.25 cc/min |
| Valve Type | Overcenter |
| Relief Range [Max] | 5076 psi |
| Seal Material | Buna-N |
| No. of Valve Ports | 3 |
| Housing Material | Steel |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 194 °F |
| Model No. | 1CE300-F-35S-3 |
| Operation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 3 |
| Pressure [Max] | 3916 psi |
| Flow [Max] | 75 gal/min |
| Port Type | Cartridge Only |
| Adjustment Type | Screw |
| Pilot Ratio | 3:1 |
| Temperature Range [Min] | -22 °F |
| Style | Pilot Assisted Relief W/ Check |
| Valve Material | Steel |
| Valve Torque into Cavity | 150 Nm |
| Weight | 3.0 LB |

