- Load Control Valve
- Overcenter Valve Type
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Model No. | 1SEB30-F-35S-5 |
| Leakage | 0.25 cc/min |
| Valve Material | Steel |
| Adjustment Type | Screw |
| Seal Material | Nitrile |
| Valve Torque into Cavity | 45 Nm |
| Style | Fully Balanced |
| Temperature Range [Max] | 194 °F |
| Pilot Ratio | 5:1 |
| Relief Range [Max] | 5076 psi |
| Temperature Range [Min] | -22 °F |
| Flow [Max] | 7.5 gal/min |
| Valve Type | Overcenter |
| Weight | 0.0 LB |

