- Load Control Valve
- Overcenter Valve Type
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 40 to 47 Nm |
| No. of Valve Ports | 3 |
| No. of Housing Ports | 3 |
| Relief Range [Max] | 5076 psi |
| Valve Type | Overcenter |
| Pilot Ratio | 4:1 |
| Flow [Max] | 25 gal/min |
| Model No. | 1CE100-P-35S-4 |
| Installation | Screw-in Cartridge |
| Valve Material | Steel |
| Leakage | 0.25 cc/min |
| Weight | 1.28 LB |

