- Load Control Valve
- Overcenter Valve Type
- Cartridge Only Port Type
| Model No. | 1CE30-F-35SV-5 |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 194 °F |
| Flow [Max] | 7.5 gal/min |
| Operation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Material | Viton |
| Pilot Ratio | 5:1 |
| Adjustment Type | Screw |
| Temperature Range [Min] | -22 °F |
| Port Type | Cartridge Only |
| Relief Range [Max] | 5076 psi |
| Valve Type | Overcenter |
| Valve Material | Steel |
| Valve Torque into Cavity | 45 Nm |
| Style | Pilot Assisted Relief W/ Check |
| Leakage | 0.25 cc/min |
| Weight | 0.0 LB |

