- Load Control Valve
- Overcenter Valve Type
| Operation | Pilot Operated |
| No. of Valve Ports | 3 |
| Pilot Ratio | 4:1 |
| Adjustment Type | Screw |
| Leakage | 0.25 cc/min |
| No. of Housing Ports | 3 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Type | Overcenter |
| Relief Range [Max] | 6092 psi |
| Valve Torque into Cavity | 150 Nm |
| Flow [Max] | 35 gal/min |
| Installation | Screw-in Cartridge |
| Model No. | 1CER140-F-40S-4 |
| Temperature Range [Max] | 194 °F |
| Valve Material | Steel |
| Temperature Range [Min] | -22 °F |
| Seal Material | Nitrile |
| Style | Part Balanced |
| Housing Material | Aluminum |
| Weight | 3.04 LB |

