- Load Control Valve
- Overcenter Valve Type
| Temperature Range [Min] | -22 °F |
| Leakage | 0.25 cc/min |
| Valve Type | Overcenter |
| Model No. | 1CEX13190-03 |
| Recommend Filtration Level | 18/16/13 microns |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 194 °F |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

