- Load Control Valve
- Overcenter Valve Type
| Valve Torque into Cavity | 40 Nm |
| No. of Valve Ports | 3 |
| No. of Housing Ports | 3 |
| Housing Material | Aluminum |
| Leakage | 0.25 cc/min |
| Valve Material | Steel |
| Relief Range [Max] | 5076 psi |
| Flow [Max] | 5 gal/min |
| Installation | Screw-in Cartridge |
| Pilot Ratio | 3:1 |
| Valve Type | Overcenter |
| Recommend Filtration Level | 18/16/13 microns |
| Model No. | 1CE20-F-20S-3 |
| Weight | 0.0 LB |

