- Load Control Valve
- Overcenter Valve Type
| Relief Range [Max] | 5802 psi |
| Adjustment Type | Screw |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 194 °F |
| Valve Material | Steel |
| Flow [Max] | 45 gal/min |
| Leakage | 0.25 cc/min |
| No. of Housing Ports | 4 |
| Installation | Screw-in Cartridge |
| Model No. | 1CPBD120-F-2P-B8D-SP 7 BAR |
| No. of Valve Ports | 4 |
| Seal Material | Nitrile |
| Valve Type | Overcenter |
| Valve Torque into Cavity | 100 Nm |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.0 LB |

