- Load Control Valve
- Overcenter Valve Type
| Flow [Max] | 7.5 gal/min |
| Housing Material | Aluminum |
| Temperature Range [Max] | 194 °F |
| Valve Torque into Cavity | 45 Nm |
| Model No. | 1CEE34-F8T-20S10 |
| Leakage | 0.25 cc/min |
| Valve Material | Steel |
| Temperature Range [Min] | -22 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Type | Overcenter |
| Relief Range [Max] | 4351 psi |
| Installation | Screw-in Cartridge |
| Weight | 0.0 LB |

