- Pressure Unloading Valve
- 1UL60 Series
- Pilot Operated Operation
- 16 gal/min Maximum Flow
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| Cavity | AXP3146 |
| Model No. | 1UL60-P-35S |
| Housing Material | Steel |
| Pilot Ratio | 100:1 |
| Temperature Range [Max] | 194 °F |
| No. of Valve Ports | 3 |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| Operating Pressure [Min] | 2176 psi |
| Leakage | 35 cc/min |
| Pressure Setting | 3626 psi |
| Operating Pressure [Max] | 5076 psi |
| Seal Material | Nitrile |
| Adjustment Type | Leakproof Screw |
| Pressure [Max] | 5076 psi |
| Operation | Pilot Operated |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Unloading Valve |
| Series | 1UL60 |
| Temperature Range [Min] | -22 °F |
| Style | Spool |
| Flow [Max] | 16 gal/min |
| Valve Material | Cartridge only |
| No. of Housing Ports | 3 |
| Weight | 1.003 LB |

