- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR2 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Installation | Screw-in Cartridge |
| Leakage | 0.25 cc/min |
| Operating Pressure [Min] | 508 psi |
| Valve Torque into Cavity | 45 Nm |
| Operation | Direct Acting |
| Style | Poppet |
| Pressure [Max] | 5800 psi |
| Series | 1DR2 |
| Pressure Setting | 1777 psi |
| Model No. | 1DR2-P-20S |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -22 °F |
| Cavity | C-8-2 |
| Adjustment Type | Screw |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Pressure Relief Valve |
| Temperature Range [Max] | 194 °F |
| Operating Pressure [Max] | 5800 psi |
| Port Type | Cartridge Only |
| No. of Valve Ports | 2 |
| No. of Housing Ports | 2 |
| Flow [Max] | 0.3 gal/min |
| Seal Material | Buna-N |
| Pilot Ratio | 100:1 |
| Weight | 0.4 LB |

