- Pressure Control Valve
- Pressure Relief Valve Type
- 1AR60 Series
- Cartridge Only Port Type
- Pilot Operated Operation
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 2 |
| Adjustment Type | Screw |
| Pressure Setting | 1595 psi |
| Seal Material | Nitrile |
| Leakage | 35 cc/min |
| Temperature Range [Min] | -4 °F |
| Port Type | Cartridge Only |
| Pressure [Max] | 5076 psi |
| Style | Spool |
| Operation | Pilot Operated |
| Series | 1AR60 |
| Flow [Max] | 16 gal/min |
| No. of Housing Ports | 2 |
| Pilot Ratio | 100:1 |
| Temperature Range [Max] | 194 °F |
| Operating Pressure [Min] | 145 psi |
| Operating Pressure [Max] | 5802 psi |
| Model No. | 1AR60-P-20S |
| Cavity | cva-20-01-0 |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Type | Pressure Relief Valve |
| Weight | 0.4 LB |

