- Pressure Control Valve
- Pressure Relief Valve Type
- 1LR100 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Adjustment Type | Screw |
| Operation | Direct Acting |
| Pilot Ratio | 100:1 |
| Port Type | Cartridge Only |
| Series | 1LR100 |
| Pressure Setting | 1523 psi |
| Seal Material | Buna-N |
| Style | Poppet |
| Flow [Max] | 40 gal/min |
| Model No. | 1LR100F17S |
| Pressure [Max] | 5076 psi |
| No. of Housing Ports | 2 |
| Installation | Screw-in Cartridge |
| Operating Pressure [Max] | 5076 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Operating Pressure [Min] | 508 psi |
| Type | Pressure Relief Valve |
| No. of Valve Ports | 2 |
| Leakage | 0.25 cc/min |
| Cavity | AXP878 |
| Weight | 1.0 LB |

