- Pressure Unloading Valve
- 1PUL200 Series
- Pilot Operated Operation
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| Type | Unloading Valve |
| Adjustment Type | Leakproof Screw |
| Pressure [Max] | 5076 psi |
| Operating Pressure [Max] | 5076 psi |
| Installation | Screw-in Cartridge |
| Operation | Pilot Operated |
| Pressure Setting | 1740 psi |
| Pilot Ratio | 100:1 |
| Operating Pressure [Min] | 435 psi |
| Model No. | 1PUL250P16T20S-377 |
| Recommend Filtration Level | 18/16/13 microns |
| Series | 1PUL200 |
| Weight | 0.0 LB |

