- Pressure Control Valve
- Pressure Reducing Valve Type
- 1PD20 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Operating Pressure [Min] | 290 psi |
| Series | 1PD20 |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 5076 psi |
| Pressure Setting | 616 psi |
| Valve Torque into Cavity | 60 Nm |
| Port Type | Cartridge Only |
| Leakage | 35 cc/min |
| No. of Housing Ports | 3 |
| Adjustment Type | Screw |
| Type | Pressure Reducing Valve |
| Style | Spool |
| Operation | Direct Acting |
| Seal Material | Buna-N |
| Housing Material | Aluminum |
| Flow [Max] | 8 gal/min |
| Pilot Ratio | 100:1 |
| Model No. | 1PD20P6S |
| Cavity | AXP5572 |
| No. of Valve Ports | 3 |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 194 °F |
| Installation | Screw-in Cartridge |
| Operating Pressure [Max] | 5076 psi |
| Weight | 0.0 LB |

