- Pressure Unloading Valve
- 1UL255 Series
- Pilot Operated Operation
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
| No. of Valve Ports | 3 |
| Series | 1UL255 |
| Temperature Range [Max] | 194 °F |
| Pressure [Max] | 5076 psi |
| Pilot Ratio | 100:1 |
| Operating Pressure [Max] | 5076 psi |
| Type | Unloading Valve |
| Installation | Screw-in Cartridge |
| Adjustment Type | Leakproof Screw |
| Model No. | 1UL255-P6W-4W-20-28S |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -22 °F |
| Seal Material | Nitrile |
| Operation | Pilot Operated |
| Weight | 0.0 LB |

