- Flow Control Valve
- 3626 psi Pressure Rating
- Subplate/Manifold Mounted Valve Mount Type
- Yes Adjustment
| Valve Type | Check |
| Fluid Cleanliness | 18/15 micron |
| Temperature Range [Min] | -4 °F |
| Compensation | Pressure And Temperature |
| Model Code | FG-02-1500-50 |
| Pressure Rating | 3626 psi |
| Adjustment | Yes |
| Seal Material | Nitrile |
| Temperature Range [Max] | 158 °F |
| Valve Mount Type | Subplate/Manifold Mounted |
| Leakage | Standard |
| Weight | 1.0 LB |

