- Flow Control Valve
- 3597 psi Pressure Rating
- Subplate Valve Mount Type
- Yes Adjustment
| Valve Lock | Standard |
| Fluid Cleanliness | 18/15 micron |
| Pressure Rating | 3597 psi |
| Temperature Range [Min] | 80.6 °F |
| Valve Mount Type | Subplate |
| Leakage | Standard |
| Compensation | Pressure And Temperature |
| Temperature Range [Max] | 150.8 °F |
| Valve Type | Check |
| Seal Material | Nitrile |
| Model Code | FCG-02-1500-50 |
| Adjustment | Yes |
| Weight | 1.0 LB |

