- Single Unit Vane Pumps - Fixed Displacement
- 35VQ Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
| Displacement (in³/rev) | 6.9 |
| Shaft Code | 1 |
| Shaft Key | 5/16 in |
| Mounting Flange | SAE C, 2 Bolt |
| Pressure Port | 1 1/4 in Flange |
| Flow Rate | 35 gal/min @ 1200 rpm |
| Rotation | Right Hand (CW) |
| Pressure [Max] | 3000 psi |
| Design No. | 20 |
| Inlet Port Code | A |
| Port Type | Flange |
| Mounting | Flange Mount |
| Port Size | 2 |
| Outlet Port Position | Opposite Inlet Port |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Dia. | 1.25 in |
| Pump Series | 35VQ |
| Model No. | 35VQ35A-1A20 |
| Mounting Code | None |
| Configuration | Single |
| Shaft Type | Straight w/ Key |
| Shaft Length | 2.88 in |
| Seal Material | Buna-N |
| GPM @ Speed | 52.5 gpm @ 1800 rpm |
| Weight | 0.0 LB |

