- Tandem Unit Vane Pumps - Fixed Displacement
- 2520VQ Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Minor Diameter [Min] | N/A |
| Shaft Length | 1.9375 in |
| Integral Valve Configuration | w/o Integral Valves |
| Pressure Port Size, Cover End | 3/4 in Flange |
| Minor Diameter | N/A |
| Rotation | Right Hand (CW) |
| Displacement Cover End (cu in/revolution) | 1.1 |
| Model No. | 2520VQ12A5-1CC20 |
| Controlled Flow Rate | N/A |
| Mounting | Flange Mount |
| Shaft Type | Straight w/ Key |
| Pressure Port Size, Shaft End | 1 in Flange |
| Pump Series | 2520VQ |
| Shaft Dia. | 0.875 in |
| Displacement Shaft End (cu in/revolution) | 2.5 |
| Shaft Key | 3/16 in |
| Manufacturer Part No. | 2520VQ12A5-1CC20 |
| Seal Material | Buna-N |
| Shaft End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
| Port Type | Flange |
| Cover End Flow @ RPM | 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm |
| Port Orientation - Cover End | Outlet 45° CW from Inlet |
| Pilot Type | Standard Pilot |
| Major Diameter [Min] | N/A |
| Port Size | 2.5 |
| Spline Description | N/A |
| Mounting Flange | SAE B, 2 Bolt |
| Minor Diameter [Max] | N/A |
| Port Orientation - Shaft End | Outlet Inline w/Inlet |
| Shaft Seal Type | Single Shaft Seal |
| Major Diameter [Max] | N/A |
| Configuration | Double |
| Relief Valve Setting | N/A |
| Weight | 45.0 LB |

