- SAE A 2-Bolt Mount Type
- 4 3/16 in Bolt Circle Diameter
- 3 1/4 in Pilot Diameter
- 6 in Overall Length
- 5 5/16 in Overall Height
description
- Provides a way to mount a variety of pumps and motors.Brackets can be shimmed for proper shaft alignment.
features
- For use with two-bolt flanges
| Pilot Diameter | 3.25 in |
| Model No. | FB-A-10 |
| Mount Type | 2 Bolt, SAE-A |
| Overall Height | 5.3125 in |
| Bolt Circle Dia. | 4 3/16 in |
| Manufacturer Part No. | FB-A-10 |
| Overall Length | 6 in |
| Base to Center | 2 3/4 in |
| Overall Width | 3.78 in |
| Bolt Hole Spacing - Width | 2 in |
| Bolt Hole Spacing - Length | 5 in |
| Weight | 4.2 LB |

