- SAE B 2-Bolt Mount Type
- 5 3/4 in Bolt Circle Diameter
- 4 in Pilot Diameter
- 6 3/4 in Overall Length
- 7 1/8 in Overall Height
description
- Provides a way to mount a variety of pumps and motors.Brackets can be shimmed for proper shaft alignment.
features
- For use with two-bolt flanges
| Overall Length | 6.75 in |
| Mount Type | 2 Bolt, SAE-B |
| Overall Height | 7.125 in |
| Bolt Circle Dia. | 5 3/4 in |
| Base to Center | 3 5/8 in |
| Overall Width | 3.77 in |
| Model No. | FB-B-10 |
| Manufacturer Part No. | FB-B-10 |
| Bolt Hole Spacing - Width | 2 in |
| Pilot Diameter | 4 in |
| Bolt Hole Spacing - Length | 5 3/4 in |
| Weight | 22.0 LB |

