- SAE C 2-Bolt Mount Type
- 7 1/8 in Bolt Circle
- 5 in Pilot Diameter
- 10 7/16 in Overall Length
- 8 1/2 in Overall Height
description
- Provides a way to mount a variety of pumps and motors.Brackets can be shimmed for proper shaft alignment.
features
- For use with two-bolt flanges
| Mount Type | 2 Bolt, SAE-C |
| Overall Height | 8.5 in |
| Manufacturer Part No. | FB-C-10 |
| Bolt Hole Spacing - Length | 9 1/4 in |
| Pilot Diameter | 5 in |
| Overall Length | 10.4375 in |
| Model No. | FB-C-10 |
| Bolt Hole Spacing - Width | 3 in |
| Bolt Circle Dia. | 7 1/8 in |
| Base to Center | 4 5/16 in |
| Overall Width | 5.18 in |
| Weight | 12.0 LB |

