- Cartridge Valve Cover
- CVC Series
- 50 mm Port Size
| Temperature Range [Max] | 176 °F |
| Body Material | Cast Iron |
| Pressure Rating | 4570 psi |
| Seal Material | Buna-N |
| Model No. | CVC 50 D5 B29 10 |
| Series | CVC |
| Leakage | Standard |
| Compatible Fluids | Petroleum Oil |
| Port Size | 50 mm |
| Temperature Range [Min] | -4 °F |
| Fluid Cleanliness | 18/16/13 micron |
| Weight | 0.0 LB |

