- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
| Pressure Adjustment Range (psi) | 125 to 500 |
| Body Material | Cast Iron |
| Model No. | RCG-06-B4-30 |
| Fluid Cleanliness | 20/18/15 micron |
| Pressure [Max] | 2,000 psi |
| Adjustment Type | Screw |
| Manual Override | No |
| Lighted | No |
| Drain | Internal Drain |
| Valve Mount Type | Subplate/Manifold Mounted |
| Seal Material | Buna-N |
| Remote | Yes |
| Flow [Max] | 20.00 gal/min |
| Leakage | Standard |
| Actuation Option | Proportional |
| Valve Type | Pressure Relief |
| Adjustment | Yes |
| Performance | Standard Performance |
| Weight | 0.0 LB |

