- D03 Subplate
- Cast Iron
- SAE-8
- Side Ported
- 3,600 psi
| Port Location | Side Port |
| Relief Cavity | w/o Relief Cavity |
| Port Size | SAE-8 |
| Pressure [Max] | 3600 psi |
| Circuit | N/A |
| Material | Cast Iron |
| Port Type | SAE |
| Family Name | Vickers D03 Cast Iron Directional Valve Subplate |
| Interface | D03 |
| Weight | 6.2 LB |

