- Bolt Kit for D03 Single Valve
- #10-24 UNC x 2 3/8" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
| Length | 2 3/8 in |
| Threads per Inch | 24 |
| Use With | N/A |
| Thread Type | UNC |
| Model No. | BK466849 |
| NFPA Size | D03 |
| Thread Size | #10 |
| Valve Type | D03 Alone |
| Bolt Type | Bolt |
| Number of Bolts | 4 |
| Weight | 0.2 LB |

