- Socket Head Cap Screw
- 3 1/8" Long
- 10-24 Thread
- for DO3+1 Sandwich Valve
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Do not use where contact may be made with live electrical circuits
| Use With | N/A |
| Bolt Type | Bolt |
| Valve Type | D03+1 Sandwich Valve |
| Thread Size | #10 |
| Length | 3 1/8 in |
| NFPA Size | D03 |
| Thread Type | UNC |
| Threads per Inch | 24 |
| Model No. | BK466850 |
| Weight | 0.05 LB |

