- Bolt Kit for D03 Valve w/One Stack Valve
- #10-24 UNC x 3 1/2" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Bolts should be torqued to 63 in lb to 80 in lb with threads lubricated
| NFPA Size | D03 |
| Use With | N/A |
| Thread Type | UNC |
| Valve Type | D03+2 Sandwich Valve |
| Bolt Type | Bolt |
| Threads per Inch | 24 |
| Thread Size | #10 |
| Model No. | BK466851 |
| Length | 3 1/2 in |
| Number of Bolts | 4 |
| Weight | 0.1 LB |

