- Socket Head Cap Screw
- 4 3/4" Long
- 10-24 Thread
- for DO3+3 Sandwich Valve
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Not to be used to strike any object harder than 46HRC
| Thread Size | #10 |
| Thread Type | UNC |
| Valve Type | D03+3 Sandwich Valve |
| NFPA Size | D03 |
| Threads per Inch | 24 |
| Length | 4 3/4 in |
| Use With | N/A |
| Bolt Type | Bolt |
| Model No. | BK466854 |
| Weight | 0.1 LB |

