- Bolt Kit for D03 Valve w/Two Stack Valves
- #10-24 UNC x 5 1/8" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| NFPA Size | D03 |
| Number of Bolts | 4 |
| Thread Type | UNC |
| Length | 5 1/8 in |
| Use With | N/A |
| Threads per Inch | 24 |
| Model No. | BK466855 |
| Bolt Type | Bolt |
| Thread Size | #10 |
| Valve Type | D03+3 Sandwich Valve |
| Weight | 0.1 LB |

