- Socket Head Cap Screw
- 5 1/2" Long
- 10-24 Thread
- for DO3+3 Sandwich Valve
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Length | 5 1/2 in |
| NFPA Size | D03 |
| Threads per Inch | 24 |
| Thread Size | #10 |
| Use With | N/A |
| Model No. | BK466856 |
| Valve Type | D03+3 Sandwich Valve |
| Thread Type | UNC |
| Bolt Type | Bolt |
| Weight | 0.15 LB |

