- Socket Head Cap Screw
- 6.312" Long
- 10-24 Thread
- for DO3+3 Sandwich Valve
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Bolts should be torqued to 63 in lb to 80 in lb with threads lubricated
| Valve Type | D03+3 Sandwich Valve |
| Thread Size | #10 |
| Length | 6 5/16 in |
| Model No. | BK466858 |
| Use With | N/A |
| Thread Type | UNC |
| Threads per Inch | 24 |
| NFPA Size | D03 |
| Bolt Type | Bolt |
| Weight | 0.15 LB |

