- Bolt Kit for D03 Valve w/Three Stack Valves
- #10-24 UNC x 6 11/16" Long
description
- Used for mounting Eaton's Vickers® valves to subplates or manifolds.
features
- Socket head cap screws with washers
includes
- Four bolts per kit
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Valve Type | D03+3 Sandwich Valve |
| NFPA Size | D03 |
| Threads per Inch | 24 |
| Model No. | BK466859 |
| Length | 6 11/16 in |
| Thread Type | UNC |
| Thread Size | #10 |
| Use With | N/A |
| Bolt Type | Bolt |
| Number of Bolts | 4 |
| Weight | 0.2 LB |

