- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 16 mm Port Size
| Model No. | CVCS-16-C1-S2-W-245-10-S16-Z108 |
| Temperature Range [Min] | -4 °F |
| Fluid Cleanliness | 18/16/13 micron |
| Adjustment Type | Locknut |
| Port Size | 16 mm |
| Function | Normally Open |
| Compatible Fluids | Petroleum Oil |
| Temperature Range [Max] | 158 °F |
| Body Material | Cast Bars |
| Pressure Rating | 5000 psi |
| Leakage | Standard |
| Series | CVCS |
| Flow [Max] | 65 gal/min |
| Seal Material | Buna-N |
| Adjustment | Yes |
| Weight | 0.0 LB |

