- "U" Type Coil
- 220 VAC, 50 Hz, 240 VAC, 60 Hz
- Full Power
- Coil Code D
- Use w/DG4V3, DG4V3S Series Valves
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Coil Power | Full Power |
| Series | D03, D08 |
| Coil Code | D |
| Use With | DG4V3, DG4V3S, DG5S-8-40 |
| AC/DC | AC |
| Coil Type | U DIN |
| Weight | 1.0 LB |

