- "U" Type Coil
- 12 VDC
- Full Power
- Coil Code G
- Use w/DG4V3, DG4V3S Series Valves
| Voltage Rating | 12 VDC |
| Use With | DG4V3, DG4V3S, DG5S-8-30, DG5S-8-40 |
| Coil Type | U DIN |
| Coil Power | Full Power |
| Series | D03, D08 |
| AC/DC | DC |
| Coil Code | G |
| Weight | 0.6 LB |
| Voltage Rating | 12 VDC |
| Use With | DG4V3, DG4V3S, DG5S-8-30, DG5S-8-40 |
| Coil Type | U DIN |
| Coil Power | Full Power |
| Series | D03, D08 |
| AC/DC | DC |
| Coil Code | G |
| Weight | 0.6 LB |