- "F" Type Coil
- 110 VAC, 50 Hz, 120 VAC, 60 Hz
- Full Power
- Coil Code B
- Use w/DG4V3, DG4V3S Series Valves
| Coil Type | F Type |
| AC/DC | AC |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Code | B |
| Series | D03, D08 |
| Use With | DG4V3, DG4V3S, DG4V-3-60 |
| Coil Power | Full Power |
| Weight | 0.6 LB |

